Skip to content Skip to navigation menu
Wright Tool875-8746

875-8746

1" Drive Standard Impact Sockets
Item #105011348
  • 12 Point Socket
  • 1" Drive
  • 1 7/16" Socket Size
  • 2 11/16" Long
  • Black Finish
Wright Tool875-8746
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Made in USAMade in USA
  • 12 Point Socket
  • 1" Drive
  • 1 7/16" Socket Size
  • 2 11/16" Long
  • Black Finish
Finish Black
Socket Size 1 7/16 in
Opening Size 1 7/16 in
Locking Type Pin
Drive Type Square
Overall Length 2.6875 in
Socket Drive Size 1 in
Inch/Metric Inch
No. of Points 12
Material Alloy Steel
Weight 0.0 LB
  • Made in USAMade in USA
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison