- 12 Point Socket
- 1" Drive
- 3 3/8" Socket Size
- 4 1/2" Long
- Chrome Plated Finish
| Material | Alloy Steel |
| No. of Points | 12 |
| Socket Drive Size | 1 in |
| Overall Length | 4.5 in |
| Finish | Chrome Plated |
| Drive Type | Square |
| Socket Size | 3 3/8 in |
| Inch/Metric | Inch |
| Locking Type | Pin |
| Opening Size | 3 3/8 in |
| Weight | 6.31 LB |
-
Made in USA


