- 12 Point Socket
- 1" Drive
- 3 1/8" Socket Size
- 4 3/16" Long
- Chrome Plated Finish
| Inch/Metric | Inch |
| Socket Size | 3 1/8 in |
| Overall Length | 4.1875 in |
| Material | Alloy Steel |
| No. of Points | 12 |
| Opening Size | 3 1/8 in |
| Drive Type | Square |
| Finish | Chrome Plated |
| Locking Type | Pin |
| Socket Drive Size | 1 in |
| Weight | 5.25 LB |
-
Made in USA


