Skip to content Skip to navigation menu
Wright Tool875-8188

875-8188

1" Drive Standard Sockets
Item #101462840
  • 12 Point Socket
  • 1" Drive
  • 2 3/4" Socket Size
  • 3 13/16" Long
  • Chrome Plated Finish
Wright Tool875-8188
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Made in USAMade in USA
  • 12 Point Socket
  • 1" Drive
  • 2 3/4" Socket Size
  • 3 13/16" Long
  • Chrome Plated Finish
Socket Size 2 3/4 in
Material Alloy Steel
Overall Length 3.8125 in
Opening Size 2 3/4 in
Inch/Metric Inch
Finish Chrome Plated
Socket Drive Size 1 in
No. of Points 12
Drive Type Square
Locking Type Ball
Weight 4.63 LB
  • Made in USAMade in USA
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison