- 12 Point Socket
- 1" Drive
- 2 5/16" Socket Size
- 3 9/32" Long
- Chrome Plated Finish
| No. of Points | 12 |
| Socket Size | 2 5/16 in |
| Drive Type | Square |
| Opening Size | 2 5/16 in |
| Material | Alloy Steel |
| Overall Length | 3.28125 in |
| Finish | Chrome Plated |
| Inch/Metric | Inch |
| Locking Type | Pin |
| Socket Drive Size | 1 in |
| Weight | 2.69 LB |
-
Made in USA


