- 12 Point Socket
- 1" Drive
- 2" Socket Size
- 3" Long
- Chrome Plated Finish
| Finish | Chrome Plated |
| Drive Type | Square |
| Socket Size | 2 in |
| Material | Alloy Steel |
| Socket Drive Size | 1 in |
| Overall Length | 3 in |
| No. of Points | 12 |
| Opening Size | 2 in |
| Locking Type | Ball |
| Inch/Metric | Inch |
| Weight | 2.19 LB |
-
Made in USA


