- 12 Point Socket
- 1" Drive
- 1 15/16" Socket Size
- 3" Long
- Chrome Plated Finish
| Overall Length | 3 in |
| Inch/Metric | Inch |
| Locking Type | Ball |
| Drive Type | Square |
| Socket Size | 1 15/16 in |
| No. of Points | 12 |
| Material | Alloy Steel |
| Opening Size | 1 15/16 in |
| Finish | Chrome Plated |
| Socket Drive Size | 1 in |
| Weight | 2.25 LB |
-
Made in USA


