- 12 Point Socket
- 1" Drive
- 1 13/16" Socket Size
- 2 7/8" Long
- Chrome Plated Finish
| Finish | Chrome Plated |
| Overall Length | 2.875 in |
| Socket Drive Size | 1 in |
| Socket Size | 1 13/16 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Material | Alloy Steel |
| Opening Size | 1 13/16 in |
| Locking Type | Ball |
| Drive Type | Square |
| Weight | 1.63 LB |
-
Made in USA


