| Inch/Metric | Inch |
| Socket Drive Size | 3/4 in |
| Overall Length | 3.8125 in |
| Socket Size | 1 1/2 in |
| Finish | Black |
| Drive Type | Square |
| Material | Alloy Steel |
| Locking Type | Pin |
| Opening Size | 1 1/2 in |
| Weight | 3.2 LB |
-
Made in USA
| Inch/Metric | Inch |
| Socket Drive Size | 3/4 in |
| Overall Length | 3.8125 in |
| Socket Size | 1 1/2 in |
| Finish | Black |
| Drive Type | Square |
| Material | Alloy Steel |
| Locking Type | Pin |
| Opening Size | 1 1/2 in |
| Weight | 3.2 LB |
Made in USA