- 6 Point Socket
- 3/4" Drive
- 9/16" Socket Size
- 3 7/64" Long
- Black Finish
| Overall Length | 3.10938 in |
| Socket Size | 9/16 in |
| Inch/Metric | Inch |
| Locking Type | Pin |
| Opening Size | 9/16 in |
| Material | Alloy Steel |
| Finish | Black |
| Socket Drive Size | 3/4 in |
| Drive Type | Square |
| No. of Points | 6 |
| Weight | 0.0 LB |
-
Made in USA


