- Deep Metric Impact Sockets
- 36 mm Socket Size
- 88.90 mm Overall Length
- 6 Point
- 60.67 mm Depth
| Socket Size | 36 mm |
| Socket Drive Size | 3/4 in |
| Depth | 60.67 mm |
| Inch/Metric | Metric |
| Socket Type | Deep Impact |
| Finish | Black Industrial |
| No. of Points | 6 |
| Socket Diameter | 53.98 mm |
| Overall Length | 88.9 mm |
| Manufacturer Name | Wright Tool |
| Weight | 12.06 LB |
-
Made in USA


