- 6 Point Socket
- 3/4" Drive
- 35 mm Socket Size
- 88.900 mm Long
- Black Finish
| Socket Size | 35 mm |
| Socket Drive Size | 3/4 in |
| Opening Size | 35 mm |
| Overall Length | 88.9 mm |
| Material | Alloy Steel |
| Drive Type | Square |
| No. of Points | 6 |
| Locking Type | Pin |
| Finish | Black |
| Inch/Metric | Metric |
| Weight | 3.0 LB |
-
Made in USA


