- 6 Point Socket
- 3/4" Drive
- 1 1/2" Socket Size
- 2 1/2" Long
- Black Finish
| Drive Type | Square |
| No. of Points | 6 |
| Finish | Black |
| Locking Type | Pin |
| Overall Length | 2.5 in |
| Socket Size | 1 1/2 in |
| Inch/Metric | Inch |
| Opening Size | 1 1/2 in |
| Socket Drive Size | 3/4 in |
| Material | Alloy Steel |
| Weight | 1.71 LB |
-
Made in USA


