- 4 Point Socket
- 3/4" Drive
- 17 mm Socket Size
- 55.560 mm Long
- Black Finish
| Socket Size | 17 mm |
| No. of Points | 4 |
| Opening Size | 17 mm |
| Socket Drive Size | 3/4 in |
| Inch/Metric | Metric |
| Drive Type | Square |
| Locking Type | Pin |
| Material | Alloy Steel |
| Overall Length | 55.56 mm |
| Finish | Black |
| Weight | 1.92 LB |
-
Made in USA


