- 6 Point Socket
- 3/4" Drive
- 38 mm Socket Size
- 57.150 mm Long
- Black Finish
| Inch/Metric | Metric |
| No. of Points | 6 |
| Socket Size | 38 mm |
| Opening Size | 38 mm |
| Overall Length | 57.15 mm |
| Socket Drive Size | 3/4 in |
| Locking Type | Pin |
| Drive Type | Square |
| Finish | Black |
| Material | Alloy Steel |
| Weight | 6.18 LB |
-
Made in USA


