- 6 Point Socket
- 3/4" Drive
- 32 mm Socket Size
- 53.980 mm Long
- Black Finish
| Locking Type | Pin |
| Opening Size | 32 mm |
| Inch/Metric | Metric |
| Finish | Black |
| Material | Alloy Steel |
| Drive Type | Square |
| Socket Drive Size | 3/4 in |
| No. of Points | 6 |
| Socket Size | 32 mm |
| Overall Length | 53.98 mm |
| Weight | 6.42 LB |
-
Made in USA


