- 6 Point Socket
- 3/4" Drive
- 1 7/16" Socket Size
- 3 1/2" Long
- Chrome Plated Finish
| Overall Length | 3.5 in |
| Socket Drive Size | 3/4 in |
| Opening Size | 1 7/16 in |
| Drive Type | Square |
| No. of Points | 6 |
| Socket Size | 1 7/16 in |
| Finish | Chrome Plated |
| Material | Alloy Steel |
| Locking Type | Ball |
| Inch/Metric | Inch |
| Weight | 4.95 LB |
-
Made in USA


