- 12 Point Socket
- 3/4" Drive
- 1 5/16" Socket Size
- 2 1/4" Long
- Chrome Plated Finish
| Socket Size | 1 5/16 in |
| Drive Type | Square |
| Inch/Metric | Inch |
| Opening Size | 1 5/16 in |
| Socket Drive Size | 3/4 in |
| Overall Length | 2.25 in |
| Finish | Chrome Plated |
| No. of Points | 12 |
| Material | Alloy Steel |
| Locking Type | Ball |
| Weight | 0.79 LB |
-
Made in USA


