- 12 Point Socket
- 3/8" Drive
- 55 mm Socket Size
- 80.160 mm Long
- Chrome Plated Finish
| Inch/Metric | Metric |
| Opening Size | 55 mm |
| Socket Drive Size | 3/8 in |
| Locking Type | Ball |
| Socket Size | 55 mm |
| No. of Points | 12 |
| Finish | Chrome Plated |
| Material | Alloy Steel |
| Overall Length | 80.16 mm |
| Drive Type | Square |
| Weight | 13.14 LB |
-
Made in USA


