- Standard Metric Sockets
- 27 mm Socket Size
- 52.39 mm Overall Length
- 12 Point
- 26.59 mm Depth
| No. of Points | 12 |
| Socket Size | 27 mm |
| Socket Drive Size | 3/4 in |
| Overall Length | 52.39 mm |
| Depth | 26.59 mm |
| Socket Type | Standard |
| Manufacturer Name | Wright Tool |
| Inch/Metric | Metric |
| Finish | Chrome |
| Socket Diameter | 40.08 mm |
| Weight | 3.0 LB |
-
Made in USA


