- 12 Point Socket
- 1/2" Drive
- 1 3/8" Socket Size
- 3 5/8" Long
- Black Finish
| Socket Size | 1 3/8 in |
| No. of Points | 12 |
| Finish | Black |
| Opening Size | 1 3/8 in |
| Locking Type | Ball |
| Socket Drive Size | 1/2 in |
| Overall Length | 3.625 in |
| Inch/Metric | Inch |
| Material | Alloy Steel |
| Drive Type | Square |
| Weight | 0.0 LB |
-
Made in USA


