- 12 Point Socket
- 1/2" Drive
- 1 3/16" Socket Size
- 3 1/2" Long
- Black Finish
| Inch/Metric | Inch |
| No. of Points | 12 |
| Material | Alloy Steel |
| Socket Drive Size | 1/2 in |
| Opening Size | 1 3/16 in |
| Locking Type | Ball |
| Finish | Black |
| Drive Type | Square |
| Socket Size | 1 3/16 in |
| Overall Length | 3.5 in |
| Weight | 0.0 LB |
-
Made in USA


