Skip to content Skip to navigation menu
Wright Tool875-4894

875-4894

1/2" Drive Standard Impact Sockets
Item #105010087
  • 12 Point Socket
  • 1/2" Drive
  • 1 3/8" Socket Size
  • 2 1/16" Long
  • Black Finish
Wright Tool875-4894
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Made in USAMade in USA
  • 12 Point Socket
  • 1/2" Drive
  • 1 3/8" Socket Size
  • 2 1/16" Long
  • Black Finish
Locking Type Ball
Inch/Metric Inch
Opening Size 1 3/8 in
Overall Length 2.0625 in
Material Alloy Steel
Socket Drive Size 1/2 in
Drive Type Square
No. of Points 12
Finish Black
Socket Size 1 3/8 in
Weight 0.0 LB
  • Made in USAMade in USA
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison