- 6 Point Socket
- 1/2" Drive
- 32 mm Socket Size
- 49.210 mm Long
- Black Finish
| Material | Alloy Steel |
| Socket Size | 32 mm |
| Socket Drive Size | 1/2 in |
| Drive Type | Square |
| No. of Points | 6 |
| Locking Type | Ball |
| Finish | Black |
| Inch/Metric | Metric |
| Overall Length | 49.21 mm |
| Opening Size | 32 mm |
| Weight | 0.46 LB |
-
Made in USA


