- 6 Point Socket
- 1/2" Drive
- 28 mm Socket Size
- 46.040 mm Long
- Black Finish
| Overall Length | 46.04 mm |
| Drive Type | Square |
| Finish | Black |
| Inch/Metric | Metric |
| Material | Alloy Steel |
| No. of Points | 6 |
| Socket Drive Size | 1/2 in |
| Locking Type | Ball |
| Socket Size | 28 mm |
| Opening Size | 28 mm |
| Weight | 3.72 LB |
-
Made in USA


