- 6 Point Socket
- 1/2" Drive
- 24 mm Socket Size
- 42.860 mm Long
- Black Finish
| Socket Drive Size | 1/2 in |
| No. of Points | 6 |
| Opening Size | 24 mm |
| Drive Type | Square |
| Material | Alloy Steel |
| Overall Length | 42.86 mm |
| Inch/Metric | Metric |
| Finish | Black |
| Locking Type | Pin |
| Socket Size | 24 mm |
| Weight | 2.34 LB |
-
Made in USA


