- 6 Point Socket
- 1/2" Drive
- 19 mm Socket Size
- 38.100 mm Long
- Black Finish
| No. of Points | 6 |
| Locking Type | Pin |
| Opening Size | 19 mm |
| Socket Size | 19 mm |
| Overall Length | 38.1 mm |
| Finish | Black |
| Material | Alloy Steel |
| Inch/Metric | Metric |
| Socket Drive Size | 1/2 in |
| Drive Type | Square |
| Weight | 0.29 LB |
-
Made in USA


