Skip to content Skip to navigation menu
Wright Tool875-4796

875-4796

1/2" Drive Deep Impact Sockets
Item #101459237
  • 8 Point Socket
  • 1/2" Drive
  • 1 1/8" Socket Size
  • 3 1/2" Long
  • Black Finish
Wright Tool875-4796
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Made in USAMade in USA
  • 8 Point Socket
  • 1/2" Drive
  • 1 1/8" Socket Size
  • 3 1/2" Long
  • Black Finish
Inch/Metric Inch
Opening Size 1 1/8 in
Finish Black
Locking Type Pin
No. of Points 8
Socket Size 1 1/8 in
Overall Length 3.5 in
Socket Drive Size 1/2 in
Material Alloy Steel
Drive Type Square
Weight 0.4 LB
  • Made in USAMade in USA
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison