- 12 Point Socket
- 1/2" Drive
- 3/8" Socket Size
- 3 3/64" Long
- Chrome Plated Finish
| Opening Size | 3/8 in |
| No. of Points | 12 |
| Socket Drive Size | 1/2 in |
| Overall Length | 3.04688 in |
| Drive Type | Square |
| Socket Size | 3/8 in |
| Inch/Metric | Inch |
| Finish | Chrome Plated |
| Material | Alloy Steel |
| Locking Type | Ball |
| Weight | 0.24 LB |
-
Made in USA


