- 6 Point Socket
- 1/2" Drive
- 9/16" Socket Size
- 3 3/64" Long
- Chrome Plated Finish
| Material | Alloy Steel |
| Opening Size | 9/16 in |
| No. of Points | 6 |
| Inch/Metric | Inch |
| Overall Length | 3.04688 in |
| Drive Type | Square |
| Socket Size | 9/16 in |
| Socket Drive Size | 1/2 in |
| Finish | Chrome Plated |
| Locking Type | Ball |
| Weight | 0.43 LB |
-
Made in USA


