- 8 Point Socket
- 1/2" Drive
- 1 1/16" Socket Size
- 1 15/16" Long
- Chrome Plated Finish
| Opening Size | 1 1/16 in |
| No. of Points | 8 |
| Overall Length | 1.9375 in |
| Finish | Chrome Plated |
| Locking Type | Ball |
| Socket Drive Size | 1/2 in |
| Drive Type | Square |
| Inch/Metric | Inch |
| Material | Alloy Steel |
| Socket Size | 1 1/16 in |
| Weight | 0.62 LB |
-
Made in USA


