- 8 Point Socket
- 1/2" Drive
- 9/16" Socket Size
- 1 7/16" Long
- Chrome Plated Finish
| Material | Alloy Steel |
| Drive Type | Square |
| Inch/Metric | Inch |
| Finish | Chrome Plated |
| No. of Points | 8 |
| Socket Size | 9/16 in |
| Socket Drive Size | 1/2 in |
| Opening Size | 9/16 in |
| Overall Length | 1.4375 in |
| Locking Type | Ball |
| Weight | 0.17 LB |
-
Made in USA


