- 12 Point Socket
- 1/2" Drive
- 31/32" Socket Size
- 1 21/32" Long
- Chrome Plated Finish
| Socket Size | 31/32 in |
| No. of Points | 12 |
| Socket Drive Size | 1/2 in |
| Finish | Chrome Plated |
| Drive Type | Square |
| Overall Length | 1.65625 in |
| Material | Alloy Steel |
| Locking Type | Ball |
| Opening Size | 31/32 in |
| Inch/Metric | Inch |
| Weight | 0.42 LB |
-
Made in USA


