Skip to content Skip to navigation menu
Wright Tool875-4116

875-4116

1/2" Drive Standard Sockets
Item #101457359
  • 12 Point Socket
  • 1/2" Drive
  • 1/2" Socket Size
  • 1 1/2" Long
  • Chrome Plated Finish
Wright Tool875-4116
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Made in USAMade in USA
  • 12 Point Socket
  • 1/2" Drive
  • 1/2" Socket Size
  • 1 1/2" Long
  • Chrome Plated Finish
Overall Length 1.5 in
Inch/Metric Inch
Locking Type Ball
No. of Points 12
Socket Size 1/2 in
Finish Chrome Plated
Drive Type Square
Opening Size 1/2 in
Socket Drive Size 1/2 in
Material Alloy Steel
Weight 0.6 LB
  • Made in USAMade in USA
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison