- 6 Point Socket
- 1/2" Drive
- 13/16" Socket Size
- 1 9/16" Long
- Chrome Plated Finish
| Overall Length | 1.5625 in |
| Socket Drive Size | 1/2 in |
| Socket Size | 13/16 in |
| Finish | Chrome Plated |
| Locking Type | Ball |
| Inch/Metric | Inch |
| Material | Alloy Steel |
| Opening Size | 13/16 in |
| No. of Points | 6 |
| Drive Type | Square |
| Weight | 1.32 LB |
-
Made in USA


