- 6 Point Universal Socket
- 3/8" Drive
- 11/16" Socket Size
- 3 1/32" Overall Length
| Socket Size | 11/16 in |
| No. of Points | 6 |
| Length Type | Universal |
| Inch/Metric | Inch |
| Material | Alloy Steel |
| Drive Type | Square |
| Socket Series | Universal |
| Socket Drive Size | 3/8 in |
| Opening Size | 11/16 in |
| Finish | Black |
| Overall Length | 3.03125 in |
| Locking Type | Ball |
| Weight | 0.0 LB |
-
Made in USA


