- 6 Point Socket
- 3/8" Drive
- 7 mm Socket Size
- 56.360 mm Long
- Black Finish
| Socket Drive Size | 3/8 in |
| Socket Size | 7 mm |
| Material | Alloy Steel |
| Locking Type | Ball |
| Opening Size | 7 mm |
| Inch/Metric | Metric |
| Drive Type | Square |
| Finish | Black |
| No. of Points | 6 |
| Overall Length | 56.36 mm |
| Weight | 0.72 LB |
-
Made in USA


