- 6 Point Socket
- 3/8" Drive
- 11/16" Socket Size
- 2 9/32" Long
- Black Finish
| Finish | Black |
| Inch/Metric | Inch |
| Locking Type | Ball |
| Socket Drive Size | 3/8 in |
| Socket Size | 11/16 in |
| Material | Alloy Steel |
| Overall Length | 2.28125 in |
| Opening Size | 11/16 in |
| Drive Type | Square |
| No. of Points | 6 |
| Weight | 1.44 LB |
-
Made in USA


