- 6 Point Socket
- 3/8" Drive
- 9/16" Socket Size
- 2 5/32" Long
- Black Finish
| No. of Points | 6 |
| Opening Size | 9/16 in |
| Finish | Black |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Drive Type | Square |
| Locking Type | Ball |
| Overall Length | 2.15625 in |
| Socket Size | 9/16 in |
| Material | Alloy Steel |
| Weight | 0.19 LB |
-
Made in USA


