Skip to content Skip to navigation menu
Wright Tool875-38-17MM

875-38-17MM

3/8" Drive Standard Impact Sockets
Item #101458425
  • 6 Point Socket
  • 3/8" Drive
  • 17 mm Socket Size
  • 28.580 mm Long
  • Black Finish
Wright Tool875-38-17MM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Made in USAMade in USA
  • 6 Point Socket
  • 3/8" Drive
  • 17 mm Socket Size
  • 28.580 mm Long
  • Black Finish
Drive Type Square
Finish Black
Inch/Metric Metric
Socket Drive Size 3/8 in
No. of Points 6
Overall Length 28.58 mm
Socket Size 17 mm
Material Alloy Steel
Opening Size 17 mm
Locking Type Ball
Weight 0.78 LB
  • Made in USAMade in USA
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison