- 6 Point Socket
- 3/8" Drive
- 18 mm Socket Size
- 63.500 mm Long
- Chrome Plated Finish
| Socket Size | 18 mm |
| Drive Type | Square |
| Material | Alloy Steel |
| Locking Type | Ball |
| Finish | Chrome Plated |
| Opening Size | 18 mm |
| No. of Points | 6 |
| Overall Length | 63.5 mm |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Metric |
| Weight | 1.38 LB |
-
Made in USA


