- 8 Point Socket
- 3/8" Drive
- 5/16" Socket Size
- 1 5/64" Long
- Chrome Plated Finish
| Opening Size | 5/16 in |
| Socket Size | 5/16 in |
| No. of Points | 8 |
| Inch/Metric | Inch |
| Material | Alloy Steel |
| Locking Type | Ball |
| Socket Drive Size | 3/8 in |
| Finish | Chrome Plated |
| Drive Type | Square |
| Overall Length | 1.07813 in |
| Weight | 0.06 LB |
-
Made in USA


