- Combination Wrenches
- 3/8
- Opening
- 12 Point
- 6
| Wrench Type | Combination |
| Open End Width | 51/64 in |
| Open End Thickness | 7/32 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Overall Length | 6 in |
| Manufacturer Name | Wright Tool |
| Box End Thickness | 17/64 in |
| Finish | Black Industrial |
| Weight | 0.48 LB |
-
Made in USA


