- 6 Point Socket
- 3/8" Drive
- 9 mm Socket Size
- 27.380 mm Long
- Chrome Plated Finish
| No. of Points | 6 |
| Material | Alloy Steel |
| Overall Length | 27.38 mm |
| Opening Size | 9 mm |
| Inch/Metric | Metric |
| Socket Size | 9 mm |
| Locking Type | Ball |
| Socket Drive Size | 3/8 in |
| Drive Type | Square |
| Finish | Chrome Plated |
| Weight | 0.3 LB |
-
Made in USA


