- 8 Point Socket
- 1/4" Drive
- 5/16" Socket Size
- 15/16" Long
- Chrome Plated Finish
| No. of Points | 8 |
| Opening Size | 5/16 in |
| Socket Size | 5/16 in |
| Drive Type | Square |
| Overall Length | 0.9375 in |
| Inch/Metric | Inch |
| Finish | Chrome Plated |
| Socket Drive Size | 1/4 in |
| Material | Alloy Steel |
| Locking Type | Ball |
| Weight | 0.3 LB |
-
Made in USA


