- 6 Point Socket
- 1/4" Drive
- 6 mm Socket Size
- 21.430 mm Long
- Chrome Plated Finish
| Locking Type | Ball |
| Overall Length | 21.43 mm |
| Drive Type | Square |
| Socket Size | 6 mm |
| No. of Points | 6 |
| Socket Drive Size | 1/4 in |
| Inch/Metric | Metric |
| Opening Size | 6 mm |
| Finish | Chrome Plated |
| Material | Alloy Steel |
| Weight | 0.12 LB |
-
Made in USA


