- Service Wrench
- 30° Angle
- 2 1/8" Opening
- 9" Overall Length
- 9/32" Head Thickness
| Inch/Metric | Inch |
| Finish | Chrome |
| Head Thickness | 9/32 in |
| Wrench Type | 30° Angle |
| Overall Length | 9 in |
| Head Width | 3 1/2 in |
| Weight | 0.6 LB |
-
Made in USA
| Inch/Metric | Inch |
| Finish | Chrome |
| Head Thickness | 9/32 in |
| Wrench Type | 30° Angle |
| Overall Length | 9 in |
| Head Width | 3 1/2 in |
| Weight | 0.6 LB |
Made in USA