- Combination Wrenches
- 2 1/2
- Opening
- 12 Point
- 29 1/2
| Finish | Satin |
| Box End Thickness | 1 9/16 in |
| Overall Length | 29.5 in |
| Wrench Type | Combination |
| Open End Width | 4 1/2 in |
| Manufacturer Name | Wright Tool |
| Open End Thickness | 1 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Weight | 13.0 LB |
-
Made in USA


