- Combination Wrenches
- 1 7/8
- Opening
- 12 Point
- 28
| Wrench Type | Combination |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Manufacturer Name | Wright Tool |
| Open End Thickness | 7/8 in |
| Overall Length | 28 in |
| Finish | Satin |
| Box End Thickness | 1 1/16 in |
| Open End Width | 4 1/16 in |
| Weight | 8.13 LB |
-
Made in USA


