- Combination Wrenches
- 1 13/16
- Opening
- 12 Point
- 25 1/2
| Inch/Metric | Inch |
| Wrench Type | Combination |
| Open End Thickness | 13/16 in |
| Box End Thickness | 1 in |
| Manufacturer Name | Wright Tool |
| Finish | Satin |
| No. of Points | 12 |
| Open End Width | 3 3/4 in |
| Overall Length | 25.5 in |
| Weight | 6.25 LB |
-
Made in USA


